0.98 Ton 9.4 EER 11800 BTU Room Air Conditioner
0.98 Ton 9.4 EER 11800 BTU Room Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Cooling BTUs: 12000/11800
- Resistance heat BTUs 11200/9200
- CEER: 9.6/9.6
- Volts: 230/208
- R-410A refrigerant
- Electronic controls with remote
- Electronic digital thermostat control
- Four-way air direction
- Up-front, washable air filter
Specifications
- AMP:
- 14
- Auto Switching Heat:
- No
- BTU:
- 11800
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 11200 Btu/h
- Color Finish Name:
- Soft Grey
- Dehumidification:
- 3.4
- Depth:
- 21-13/16 in
- EER:
- 9.7
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Hazardous Duty:
- No
- Heating Watts:
- 3470
- Height:
- 15-5/8 in
- Installation Type:
- Through The Wall
- MBH:
- 12
- Max CFM:
- 285 cfm
- Plug Type:
- 6-20P
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Tonnage:
- 1 Ton
- UL Listed:
- Yes
- UPC:
- 084691852988
- Volts:
- 208/230V
- Watts:
- 1240 W
- Weight:
- 82 lb
- Width:
- 26 in