This product requires certification to purchase.

1/2 hp 2600 RPM Continuous Feed Garbage Disposal

GE®

1/2 hp 2600 RPM Continuous Feed Garbage Disposal

  • Fast #
  • Part #GGFC525N
  • Item #7798375
  • Manufacturer Part #GFC525N
4.3 out of 5 Customer Rating
Brand image
GE®

1/2 hp 2600 RPM Continuous Feed Garbage Disposal

  • Fast #
  • Part #GGFC525N
  • Item #7798375
  • Manufacturer Part #GFC525N
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Power grinding 1/2 hp motor quickly hits max speed and high torque
  • Over 2500 rpm
  • EZ mount installation
  • Galvanized steel grinding blades
  • Grind chamber capacity: 27 oz
  • Cold-rolled carbon steel armature shaft material
  • SplashGuard
  • Wall switch with sink stopper
  • Requires Certification

Specifications

AMP:
4.5
Capacity:
25 oz
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
5-3/16 in
Energy Star Compliant:
No
Height:
12-11/16 in
Horsepower:
1/2 hp
Material:
Carbon Steel, Stainless Steel, Plastic
Material Type:
Glass Reinforced Nylon
Power Source:
Electric
Product Type:
Continuous Feed
RPM:
2600
UL Listed:
Yes
UPC:
084691845539
Volts:
120V
Weight:
8 lb
Width:
5-1/2 in