This product requires certification to purchase.

1/3 hp 2500 RPM Continuous Feed Garbage Disposal

This product has been replaced by

GE® Black 1/3 hp Continuous Feed Garbage Disposal
GE® 1/3 hp Continuous Feed Garbage Disposal
Manufacturer Part #GFC320N
GE®

1/3 hp 2500 RPM Continuous Feed Garbage Disposal

  • Fast #
  • Part #GGFC320V
  • Item #4195933
  • Manufacturer Part #GFC320V
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

GE® Black 1/3 hp Continuous Feed Garbage Disposal
GE® 1/3 hp Continuous Feed Garbage Disposal
Manufacturer Part #GFC320N
GE®

1/3 hp 2500 RPM Continuous Feed Garbage Disposal

  • Fast #
  • Part #GGFC320V
  • Item #4195933
  • Manufacturer Part #GFC320V
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Power grinding 1/2 hp motor quickly hits max speed and high torque
  • Over 2500 rpm
  • EZ mount installation
  • Grind chamber capacity: 27 oz
  • Cold-rolled carbon steel armature shaft material
  • SplashGuard
  • Galvanized steel grinding blades
  • Requires Certification

Documents


Specifications

AMP:
4
Capacity:
25 oz
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
5-3/16 in
Energy Star Compliant:
No
Height:
12-11/16 in
Horsepower:
1/3 hp
Material:
Steel, Carbon Steel, Stainless Steel, Plastic
Material Type:
Glass Reinforced Nylon
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
RPM:
2500
UL Listed:
Yes
UPC:
084691231523
Volts:
120V
Weight:
8 lb
Width:
7-3/4 in