1-5/8 in. Shelf Cap in White
1-5/8 in. Shelf Cap in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 800Product Details
Product Details
- Replacement end cap for refrigerator shelf
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2-3/4
- Height:
- 2-1/4
- NSF Certified:
- No
- Product Type:
- Shelf Cap
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 1-5/8