1 hp 2800 RPM Garbage Disposal in Black
1 hp 2800 RPM Garbage Disposal in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Power grinding 1 hp motor quickly hits max speed and high torque
- Over 3500 rpm
- EZ mount installation
- Drain boost technology pumps water down with more force to help clear drains and reduce clogs
- Grind chamber capacity: 34 oz
- Cold-rolled carbon steel armature shaft material
- SplashGuard
- Wall switch with sink stopper
Specifications
- AMP:
- 7
- Capacity:
- 32 oz
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 8-1/2 in
- Height:
- 14-1/2 in
- Horsepower:
- 1 hp
- Power Source:
- Electric
- Product Type:
- Continuous Feed
- RPM:
- 2800
- UPC:
- 084691845584
- Volts:
- 120V