This product requires certification to purchase.

1 Ton R-410A 12000 Btu/h Room Air Conditioner

GE®

1 Ton R-410A 12000 Btu/h Room Air Conditioner

  • Fast #
  • Part #GAJCQ12ACG
  • Item #7055309
  • Manufacturer Part #AJCQ12ACG
5 out of 5 Customer Rating
Brand image
GE®

1 Ton R-410A 12000 Btu/h Room Air Conditioner

  • Fast #
  • Part #GAJCQ12ACG
  • Item #7055309
  • Manufacturer Part #AJCQ12ACG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green


Specifications

AMP:
10.3
Auto Switching Heat:
No
BTU Cooling Rating:
12000 Btu/h
CEC Compliant:
For Sale in CA
Color Finish Name:
Soft Grey
Dehumidification:
3.4
Depth:
21-13/16 in
EER:
10.6
ETL Listed:
No
Energy Star Compliant:
Yes
Fan Speeds:
3
Hazardous Duty:
No
Height:
15-5/8 in
MBH:
12
Max CFM:
270 cfm
Plug Type:
5-15P
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-410A
Tonnage:
1 Ton
UL Listed:
Yes
UPC:
084691818380
Volts:
115V
Watts:
1130 W
Weight:
82 lb
Width:
26 in