1 Ton R-410A 8200 Btu/h Room Air Conditioner
1 Ton R-410A 8200 Btu/h Room Air Conditioner
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 11
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 8200 Btu/h
- BTU Heat Rating:
- 3900 Btu/h
- CEC Compliant:
- For Sale in CA
- Color Finish Name:
- Soft Grey
- Dehumidification:
- 1.9
- Depth:
- 21-13/16
- EER:
- 10.0
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Hazardous Duty:
- No
- Heating Watts:
- 1250
- Height:
- 15-5/8
- MBH:
- 8.2
- Max CFM:
- 265
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Sleeve Type:
- Wall
- Tonnage:
- 1 Ton
- Type:
- GAJEQ08ACF
- UL Listed:
- Yes
- UPC:
- 084691807728
- Volts:
- 115V
- Watts:
- 820
- Weight:
- 73
- Width:
- 26