1 x 10 x 14 in. Air Filter
1 x 10 x 14 in. Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with GE® Zoneline® air conditioner
- Keep indoor air completely comfortable with a filter that helps your GE Zoneline air conditioner maintain optimal cooling performance
Specifications
- Depth:
- 14 in
- Disposable:
- No
- Height:
- 10 in
- IAPMO Listed:
- No
- Product Type:
- Air Filter
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 1 in x 10 in x 14 in
- UPC:
- 084691170839
- Width:
- 1 in