1.1 cu. ft. 100 W Over the Range Microwave in Stainless Steel
1.1 cu. ft. 100 W Over the Range Microwave in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Sensor Cooking
- LED Interior & Surface Lighting
- Electronic Controls with LED
- Recirculating and venting options
- Charcoal Filter
- 300 CFM Ventilation
- Hidden Vent
- Auto-on venting
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 300 ft3/min
- Capacity:
- 1.4 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic
- Depth:
- 16-3/8 in
- Height:
- 17 in
- Interior Light:
- Yes
- Microwave Type:
- Over the Range
- UPC:
- 084691953401
- Volts:
- 120V
- Watts:
- 1000 W
- Width:
- 23-13/16 in