This product requires certification to purchase.

1.1 cu. ft. 950 W Countertop Microwave in White

This product has been replaced by

GE 1.1 CU.FT. COUNTERTOP MICROWAVE OVEN 950W
GE® 1.1 cu. ft. 950 W Countertop Microwave in White
Manufacturer Part #GCST11N1WWW
GE®

1.1 cu. ft. 950 W Countertop Microwave in White

  • Fast #
  • Part #GJES1145DLWW
  • Item #7387214
  • Manufacturer Part #JES1145DLWW
5 out of 5 Customer Rating
Brand image

This product has been replaced by

GE 1.1 CU.FT. COUNTERTOP MICROWAVE OVEN 950W
GE® 1.1 cu. ft. 950 W Countertop Microwave in White
Manufacturer Part #GCST11N1WWW
GE®

1.1 cu. ft. 950 W Countertop Microwave in White

  • Fast #
  • Part #GJES1145DLWW
  • Item #7387214
  • Manufacturer Part #JES1145DLWW
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
13.7
CEC Compliant:
For Sale in CA
Capacity:
1.1 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Electronic Touch
Depth:
15-5/8 in
Energy Star Compliant:
No
Height:
12 in
Interior Light:
Yes
Microwave Type:
Countertop
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
084691826156
Volts:
120V
Watts:
1580 W
Width:
20-5/16 in