1.5 CF Over-the-Range Non-vented Microwave in Stainless Steel
This product has been replaced by
Manufacturer Part #JNM3163RJSS
1.5 CF Over-the-Range Non-vented Microwave in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Convenience cooking controls allow cooking and reheating at the touch of a button
- Auto and time defrost - automatically defrosts for a specified amount of time
- Electronic touch control
- Cooktop light with bright and night settings
- Two-speed venting system quickly removes smoke and steam from cooktop
Documents
Specifications
- AMP:
- 15
- Capacity:
- 1.5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 15-1/4 in
- Height:
- 16-3/8 in
- Microwave Type:
- Over the Range
- Power Source:
- Electric
- Type:
- GJNM3151RFSS
- Volts:
- 120V
- Watts:
- 950 W
- Width:
- 29-7/8 in