This product requires certification to purchase.

1.5 Ton - Horizontal - Cased Evaporator Coil - R-454B - 14.5" W

GE®

1.5 Ton - Horizontal - Cased Evaporator Coil - R-454B - 14.5" W

  • Fast #
  • Part #GNCHC18AT5S
  • Item #12455032
  • Manufacturer Part #NCHC18AT5S
4.7 out of 5 Customer Rating
Brand image
GE®

1.5 Ton - Horizontal - Cased Evaporator Coil - R-454B - 14.5" W

  • Fast #
  • Part #GNCHC18AT5S
  • Item #12455032
  • Manufacturer Part #NCHC18AT5S
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
Coil Type:
Evaporator
Configuration:
Horizontal
Refrigerant:
R-454B
Tonnage:
1.5 Ton
Type:
GNCHC18AT5S
Width:
14