1.6 cu. ft. 1000 W Over-the-Range Microwave in Bisque
1.6 cu. ft. 1000 W Over-the-Range Microwave in Bisque
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Convenience cooking controls
- Auto and time defrost
- Turntable on/off control
- Features 2-speed, 300 CFM venting system
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- CFM:
- 300
- Capacity:
- 1.6 cu ft
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bisque
- Control Type:
- Digital
- Depth:
- 15-1/4
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Filter Type:
- Charcoal
- Height:
- 16-1/2
- Microwave Type:
- Over the Range
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UPC:
- 084691254973
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 1000
- Width:
- 29-7/8