This product requires certification to purchase.

1.6 cu. ft. 950 W Over-the-Range Microwave in White

GE®

1.6 cu. ft. 950 W Over-the-Range Microwave in White

  • Fast #
  • Part #GJVM3162DJWW
  • Item #5097040
  • Manufacturer Part #JVM3162DJWW
4.2 out of 5 Customer Rating
Brand image
GE®

1.6 cu. ft. 950 W Over-the-Range Microwave in White

  • Fast #
  • Part #GJVM3162DJWW
  • Item #5097040
  • Manufacturer Part #JVM3162DJWW
4.2 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Convenience cooking controls
  • Auto and time defrost
  • Turntable on/off control
  • Features 2-speed, 300 CFM venting system
  • Ten power levels offer cooking flexibility
  • Capacity: 1.6 cu ft
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
14
Automatic Shut-Off:
Yes
CEC Compliant:
For Sale in CA
CFM:
300
Capacity:
1.6 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Digital
Depth:
15-7/8
Energy Star Compliant:
No
Fan Speeds:
2
Filter Type:
Charcoal
Height:
16-7/16
Interior Light:
Yes
Microwave Type:
Over the Range
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Smart Home Enabled:
No
UL Listed:
Yes
UPC:
084691812814
Vent Ducted or Ductless:
Ducted
Volts:
120V
Watts:
1000
Width:
29-7/8