1.6 cu. ft. 950 W Recirculating Over-the-Range Microwave in White
1.6 cu. ft. 950 W Recirculating Over-the-Range Microwave in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 9Product Details
Product Details
- Convenience cooking controls
- Auto and time defrost
- Turntable on/off control
- Features 2-speed, 300 CFM venting system
- Ten power levels offer cooking flexibility
- Capacity: 1.6 cu ft
Specifications
- ADA Compliant:
- No
- AMP:
- 14
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- CFM:
- 300 ft3/min
- Capacity:
- 1.6 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Digital
- Depth:
- 15-7/8 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Filter Type:
- Charcoal
- Height:
- 16-7/16 in
- Hood Vent Type:
- Recirculating
- Interior Light:
- Yes
- Microwave Type:
- Over the Range
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 084691812845
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- Watts:
- 1000 W
- Width:
- 29-7/8 in