1.7 cu. ft. 1000 W Over-the-Range Microwave in Fingerprint Resistant Slate
1.7 cu. ft. 1000 W Over-the-Range Microwave in Fingerprint Resistant Slate
Package Quantity Info:
Each: 1Product Details
Product Details
- Weight and time defrost automatically sets the optimal defrosting time and power level
- Worry-free melting of butter, caramel, chocolate and cheese with melt feature
- Features 2-speed, 300 CFM venting system
- Upfront charcoal filter with indicator light
- Capacity: 1.7 cu ft
- Watts: 1000
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- CFM:
- 300 ft3/min
- Capacity:
- 1.7 cu ft
- Color Finish Category:
- Greys
- Color Finish Name:
- Slate
- Control Type:
- Digital
- Depth:
- 15 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Filter Type:
- Charcoal
- Height:
- 16-1/2 in
- Hood Vent Type:
- External
- Interior Light:
- Yes
- Microwave Type:
- Over the Range
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 084691818519
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 1000 W
- Width:
- 29-7/8 in