1.7 cu. ft. 1000 W Over-the-Range Microwave in Fingerprint Resistant Stainless Steel
1.7 cu. ft. 1000 W Over-the-Range Microwave in Fingerprint Resistant Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- CFM:
- 300
- Capacity:
- 2 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 15-9/16
- Energy Star Compliant:
- No
- Fan Speeds:
- 2
- Filter Type:
- Charcoal
- Height:
- 16-5/16
- Interior Light:
- Yes
- Microwave Type:
- Over the Range
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 084691845461
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 1000
- Width:
- 29-7/8