This product requires certification to purchase.

1.9 cu. ft. 1000 W Ducted Over-the-Range Microwave in Stainless Steel

GE®

1.9 cu. ft. 1000 W Ducted Over-the-Range Microwave in Stainless Steel

  • Fast #
  • Part #GJVM7195RWSS
  • Item #10396830
  • Manufacturer Part #JVM7195RWSS
3.5 out of 5 Customer Rating
Brand image
GE®

1.9 cu. ft. 1000 W Ducted Over-the-Range Microwave in Stainless Steel

  • Fast #
  • Part #GJVM7195RWSS
  • Item #10396830
  • Manufacturer Part #JVM7195RWSS
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 1.9 cu. ft. capacity;1000 Watts (IEC-705 test procedure)
  • Melt feature; Worry-free melting of butter, caramel, chocolate and marshmallows
  • Upfront charcoal filter with indicator light; Light indicates when odor-removing charcoal filter needs to be replaced
  • Turntable On/Off controls turntable operation
  • Easy clean interior with steam clean makes cleaning spills and splatters a snap
  • Simply enter the weight of the food, and the oven automatically sets the optimal defrosting time and power level or set your desired time for defrosting
  • Four-speed, 400-CFM venting fan system quickly removes smoke, steam and odors from the cooktop to keep kitchen air fresh and clean
  • Automatically adjusts time and power for delicious cooking results
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
CFM:
400 ft3/min
Capacity:
1.9 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touchpad
Depth:
15-9/16 in
Fan Speeds:
4
Height:
16-5/16 in
Hood Vent Type:
External
Interior Light:
Yes
Material:
Stainless Steel
Microwave Type:
Over the Range
Power Source:
Electric
Smart Home Enabled:
No
UPC:
084691946434
Vent Ducted or Ductless:
Ducted
Volts:
120V
Watts:
1000 W
Width:
29-7/8 in