1.9 cu. ft. 1000 W Ducted Over-the-Range Microwave in Fingerprint Resistant Black Stainless
1.9 cu. ft. 1000 W Ducted Over-the-Range Microwave in Fingerprint Resistant Black Stainless
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- CFM:
- 400
- Capacity:
- 1.9 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 15-1/2
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Charcoal
- Height:
- 16-1/2
- Interior Light:
- Yes
- Microwave Type:
- Over the Range
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 084691826958
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 1000
- Width:
- 29-3/4