This product requires certification to purchase.

1.9 cu. ft. 1000 W Ducted Over-the-Range Microwave in Fingerprint Resistant Slate

GE®

1.9 cu. ft. 1000 W Ducted Over-the-Range Microwave in Fingerprint Resistant Slate

  • Fast #
  • Part #GJVM7195EKES
  • Item #7055094
  • Manufacturer Part #JVM7195EKES
3.7 out of 5 Customer Rating
Brand image
GE®

1.9 cu. ft. 1000 W Ducted Over-the-Range Microwave in Fingerprint Resistant Slate

  • Fast #
  • Part #GJVM7195EKES
  • Item #7055094
  • Manufacturer Part #JVM7195EKES
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Fingerprint Resistant Slate Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • 1.9 cu. ft. capacity meets the needs of most modern homes
  • This microwave comes with a 14-1/4" glass turn table
  • Easy to use touch controls with digital display
  • Included charcoal filters scrub the air of cooking odors with a light indicating when filter needs to be replaced
  • Four-speed 400 CFM venting system with boost function quickly removes smoke, odors and other vapors from the area
  • The melt feature allows you to melt butter, chocolate, caramel and cheese without the worry of accidentally burning these items
  • With the weight defrost option, all you have to do is enter the weight of the food and the microwave will automatically select the time and power level that's ideal for defrosting
  • Simple and easy-to-read electronic cooking controls with preprogrammed power and time settings for popular food and beverage items
  • Recessed glass turntable allows more room for dishes and plates than a conventional turntable and comes with on/off controls
  • Ten different power levels offer versatile cooking options
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
Automatic Shut-Off:
Yes
CEC Compliant:
For Sale in CA
CFM:
400 ft3/min
Capacity:
1.9 cu ft
Color Finish Category:
Greys
Color Finish Name:
Fingerprint Resistant Slate
Control Type:
Digital
Depth:
15-1/2 in
Energy Star Compliant:
No
Fan Speeds:
4
Filter Type:
Charcoal
Height:
16-1/2 in
Hood Vent Type:
External
Interior Light:
Yes
Microwave Type:
Over the Range
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Smart Home Enabled:
No
UL Listed:
Yes
UPC:
084691818458
Vent Ducted or Ductless:
Ducted
Volts:
120V
Watts:
1000 W
Width:
29-3/4 in