This product requires certification to purchase.

11-1/2 in. Cast Iron Griddle

GE®

11-1/2 in. Cast Iron Griddle

  • Fast #
  • Part #GJXGRIDL236
  • Item #7387119
  • Manufacturer Part #JXGRIDL236
3.3 out of 5 Customer Rating
Brand image
GE®

11-1/2 in. Cast Iron Griddle

  • Fast #
  • Part #GJXGRIDL236
  • Item #7387119
  • Manufacturer Part #JXGRIDL236
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Perfect for family meals
  • Natural non-stick cooking
  • Exceptionally Even Heating
  • Summer Favorites - Year round
  • Cook a variety of family favorites
  • Fast, easy cleanup
  • Perfect Fit
  • Requires Certification
Dimensions & Measurements
Depth
18-1/10 in
Height
4/5 in
Width
11-2/5 in
Characteristics & Features
Brand Model Compatibility
PGP9036SL Built-in Gas Cooktop
Color Finish Category
Blacks
Color Finish Name
Black
Material
Cast Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Griddle
UPC
084691827528