12k BTU - PTAC - Cooling and Electric Heat - Fixed Speed w/ Corrosion Protection - R-454B - 208/230V
12k BTU - PTAC - Cooling and Electric Heat - Fixed Speed w/ Corrosion Protection - R-454B - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- R454B - Most environmentally friendly refrigerant on the market
- Heat pump down to 25°F
- Electronic touch controls with LED display
- Quiet Operation - baked on mastic sound barrier
- Corrosion protection package
- SMC base pan and bulkhead
- Electronic temperature limiting
- Fresh air vent
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AMP:
- 4.4
- BTU Cooling Rating:
- 12100 Btu
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 275 ft3/min
- Dehumidification:
- 3.3
- Depth:
- 20-13/16 in
- EER:
- 11.6
- Height:
- 16 in
- Refrigerant:
- R-454B
- UL Listed:
- Yes
- UPC:
- 084691942597
- Volts:
- 208/230V
- Watts:
- 960 W
- Width:
- 42 in