This product requires certification to purchase.

13-3/4 in. Grease Filter in Silver

GE®

13-3/4 in. Grease Filter in Silver

  • Fast #
  • Part #GWB06X10596
  • Item #5152619
  • Manufacturer Part #WB06X10596
5 out of 5 Customer Rating
Brand image
GE®

13-3/4 in. Grease Filter in Silver

  • Fast #
  • Part #GWB06X10596
  • Item #5152619
  • Manufacturer Part #WB06X10596
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Collects grease particles from the air while you are cooking
  • Dimensions: 13-3/8" x 6"
  • Requires Certification

Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Height:
1/8
Material:
Aluminum
Product Type:
Grease Filter
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
13-3/4