13 in. Vegetable Pan in Clear
13 in. Vegetable Pan in Clear
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 27Product Details
Product Details
- Replacement refrigerator vegetable drawer
Specifications
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Depth:
- 17 in
- Height:
- 9 in
- NSF Certified:
- No
- Product Type:
- Vegetable Pan
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 13 in