This product requires certification to purchase.

15 in. Built-In Trash Compactor in White

GE®

15 in. Built-In Trash Compactor in White

  • Fast #
  • Part #GUCG1500NWW
  • Item #8130803
  • Manufacturer Part #UCG1500NWW
5 out of 5 Customer Rating
Brand image
GE®

15 in. Built-In Trash Compactor in White

  • Fast #
  • Part #GUCG1500NWW
  • Item #8130803
  • Manufacturer Part #UCG1500NWW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 1.4 cu. ft. capacity offers plenty of space for waste items or recyclables
  • 1/3 horsepower motor provides powerful compaction
  • Turn knob controls offer easy access to settings and are hidden behind the compactor door when not in use
  • The removable key lock provides added safety by ensuring the drawer remains locked during use
  • Hands free toe pedal drawer makes it easy to open and load
  • Removable drawer makes it easy to empty and clean
  • Covered under GE's 1 year parts and labor warranty
  • Requires Certification
Dimensions & Measurements
Capacity
1.4 cu ft
Depth
24 in
Height
35 in
Weight
129 lb
Width
14-7/8 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Compactor Type
Built-in
Electrical & Operational Information
AMP
15
Horsepower
0.33 hp
Volts
120V
Warranty & Product Information
Type
GUCG1500NWW
UPC
084691851936