15k BTU - 15k BTU - Variable Speed PTAC Heat Pump w/ Makeup Air - R-454B - 265V
15k BTU - 15k BTU - Variable Speed PTAC Heat Pump w/ Makeup Air - R-454B - 265V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Variable Speed Inverter Technology (4K - 15K BTU);R454B - Most environmentally friendly refrigerant on the market
- Heat pump down to 0°F
- Makeup air with adjustable cfm
- Merv13 filter option
- Electronic touch control with LED display
- Twin motor compressor (Ultra-Quiet)
- On-board WIFI SmartHQ™ Management ready
- Quiet operation with baked on mastic sound barrier
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- AMP:
- 6.3
- BTU Cooling Rating:
- 14300 Btu
- CEC Compliant:
- For Sale in CA
- CFM:
- 250 ft3/min
- Dehumidification:
- 2
- Depth:
- 19-13/16 in
- EER:
- 12.8
- Height:
- 15-21/25 in
- Refrigerant:
- R-454B
- SEER:
- 16.0
- UL Listed:
- Yes
- UPC:
- 084691942771
- Volts:
- 265V
- Watts:
- 1345 W
- Width:
- 39-4/5 in