This product requires certification to purchase.

15k BTU - Variable Speed PTAC Heat Pump w/ ICR - R-454B - 265V

GE®

15k BTU - Variable Speed PTAC Heat Pump w/ ICR - R-454B - 265V

  • Fast #
  • Part #GAZVS15ERXWA
  • Item #10490811
  • Manufacturer Part #AZVS15ERXWA
3.9 out of 5 Customer Rating
Brand image
GE®

15k BTU - Variable Speed PTAC Heat Pump w/ ICR - R-454B - 265V

  • Fast #
  • Part #GAZVS15ERXWA
  • Item #10490811
  • Manufacturer Part #AZVS15ERXWA
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Variable Speed Inverter Technology (4K - 15K BTU)
  • R454B - Most environmentally friendly refrigerant on the market
  • Heat pump down to 25°F
  • Inverter, Internal condensate removal & WIFI
  • Electronic touch control with LED display
  • Twin motor compressor (Ultra-Quiet)
  • On-board WIFI SmartHQ™ Management ready
  • Quiet operation with baked on mastic sound barrier
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
CFM
250 ft3/min
Depth
19-13/16 in
Height
15-21/25 in
Max CFM
525 cfm
Weight
114 lb
Width
39-4/5 in
Characteristics & Features
A2L Compatible
Yes
Dehumidification
2
Refrigerant
R-454B
SEER
16.0
Electrical & Operational Information
AMP
6.3
BTU Cooling Rating
14300 Btu
BTU Heat Rating
14000 Btu/h
EER
12.8
Heating Watts
1165
Phase
Single Phase
Rated Load Amps (RLA)
6.3
Volts
265V
Watts
1345 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
GAZVS15ERXWA
UL Listed
Yes
UPC
084691942788