This product requires certification to purchase.

16.6 cu. ft. Top Mount Freezer Refrigerator in Black

GE®

16.6 cu. ft. Top Mount Freezer Refrigerator in Black

  • Fast #
  • Part #GGTE17DTNRBB
  • Item #8026882
  • Manufacturer Part #GTE17DTNRBB
4.1 out of 5 Customer Rating
Brand image
GE®

16.6 cu. ft. Top Mount Freezer Refrigerator in Black

  • Fast #
  • Part #GGTE17DTNRBB
  • Item #8026882
  • Manufacturer Part #GTE17DTNRBB
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Compatible with 4895299 (GIM4D) Ice Maker
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
16.6 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Digital
Depth:
32-5/8
ETL Listed:
No
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
4.04 cu ft
Height:
64-3/4
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
8
Power Source:
Electric
Refrigerator Type:
Top Mount Freezer
Smart Home Enabled:
No
UL Listed:
Yes
UPC:
084691847014
Volts:
120V
Weight:
152
Width:
28