17.5 cu. ft. Freezer on Top Refrigerator in White
17.5 cu. ft. Freezer on Top Refrigerator in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- #1 in Quality and Dependability
- LED lighting
- Adjustable wire shelves
- Upfront temperature controls
- High-gloss handles
- ENERGY STAR® certified
- Large 13.49 cu. ft. fresh-food capacity
- 4.03 cu. ft. freezer capacity
- Clear crisper drawers
- Gallon door storage bins
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 17.5 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Upfront Temperature Controls
- Depth:
- 32-5/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 4.04 cu ft
- Height:
- 67-3/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 9
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 13.49 cu ft
- Refrigerator Type:
- Freezer on Top
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 084691847373
- Volts:
- 120V
- Weight:
- 159 lb
- Width:
- 28 in