17.5 cu. ft. French Door Refrigerator in Fingerprint Resistant Stainless
17.5 cu. ft. French Door Refrigerator in Fingerprint Resistant Stainless
Product Details
Product Details
- Fingerprint resistant stainless
- 33" width
- Counter-depth design
- Space-saving icemaker
- External controls with child lock and door alarm
- LED lighting
- Two humidity-controlled drawers and full-width drawer
- Advanced water filtration
- Quick space shelf
- Spill-proof shelves
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 17.5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless
- Control Type:
- External Electronic Temperature Controls
- Depth:
- 31
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 5.01 cu ft
- Handle Material:
- Stainless Steel
- Handle Type:
- Designer
- Height:
- 69-7/8
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 5
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Type:
- Counter Depth, French Door
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- UPC:
- 084691853961
- Volts:
- 120V
- Weight:
- 254
- Width:
- 32-3/4