17.5 cu. ft. Top Mount Freezer Refrigerator in Black
17.5 cu. ft. Top Mount Freezer Refrigerator in Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 17.5 cu. ft. capacity and layout meet the needs of today's homes
- LED lighting illuminates interior for better viewing of contents
- Adjustable glass shelves allow you to customize storage space to meet your needs
- Internal ice maker means you have the convenience of always having ice on hand when you need it
- Covered under a 1 year limited parts and labor manufacturer warranty
- Enjoy a polished look and easy-access cleaning with edge-to-edge shelves that extend the full width of the refrigerator
- Sliding deli drawer
- Enjoy greater flexibility in your fridge and easily create more space for tall items with an innovative drawer that can be positioned wherever you prefer
- Adjustable wire freezer shelf
- Easily adjusts between two positions to accommodate items of all shapes and sizes
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 17.5 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Digital
- Depth:
- 32-5/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 4.04 cu ft
- Height:
- 67-3/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Type:
- Top Mount Freezer
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 084691847182
- Volts:
- 120V
- Weight:
- 165 lb
- Width:
- 28 in