17.70 cu. ft. Bottom Mount Freezer Refrigerator in Fingerprint Resistant Stainless
17.70 cu. ft. Bottom Mount Freezer Refrigerator in Fingerprint Resistant Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Narrow width
- Counter depth
- Recessed handles
- Fingerprint resistant stainless
- Reversible door hinge
- Low-clearance hinge refrigerators
- Turbo cool setting
- Temperature controlled drawer
- Energy Star® rated
- LED lighting
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 17.70 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless
- Control Type:
- Electronic
- Depth:
- 27 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 4.74 cu ft
- Height:
- 68 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 12.99 cu ft
- Refrigerator Type:
- Bottom Mount Freezer
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 084691863076
- Volts:
- 120V
- Weight:
- 210 lb
- Width:
- 31-1/10 in