This product requires certification to purchase.

18-3/4 in. Cover Frame

GE®

18-3/4 in. Cover Frame

  • Fast #
  • Part #GWR17X11662
  • Item #5152626
  • Manufacturer Part #WR17X11662
3.4 out of 5 Customer Rating
Brand image
GE®

18-3/4 in. Cover Frame

  • Fast #
  • Part #GWR17X11662
  • Item #5152626
  • Manufacturer Part #WR17X11662
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 40
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Replacement crisper shelf
  • Requires Certification

Specifications

Depth:
24-1/2
Height:
2-5/8
NSF Certified:
No
Product Type:
Cover Frame
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
18-3/4