18-7/8 in. 4.1 cu. ft. Wine Cooler in Stainless Steel/Black
18-7/8 in. 4.1 cu. ft. Wine Cooler in Stainless Steel/Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Upfront electronic controls
- Features 5 wine racks
- Glass door with Stainless Steel trim
- Stainless Steel handle
- ADA compliant
- Capacity: 30 bottles
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.1 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 22-1/2 in
- Energy Star Compliant:
- No
- Height:
- 33 in
- Installation Type:
- Freestanding
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerator Type:
- Wine Coolers
- Smart Home Enabled:
- No
- UPC:
- 084691257936
- Volts:
- 120V
- Width:
- 18-7/8 in