18.6 cu. ft. French Door Refrigerator in Slate
18.6 cu. ft. French Door Refrigerator in Slate
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 18.6 cu ft
- Color Finish Category:
- Greys
- Color Finish Name:
- Slate
- Control Type:
- Digital
- Depth:
- 31 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 5.01 cu ft
- Height:
- 69-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerator Capacity (Cu Ft):
- 13.59 cu ft
- Refrigerator Type:
- French Door
- UL Listed:
- No
- UPC:
- 084691825685
- Volts:
- 120V
- Weight:
- 232 lb
- Width:
- 32-3/4 in