This product requires certification to purchase.

19.1 cu. ft. Top Mount Freezer Refrigerator in Black

GE®

19.1 cu. ft. Top Mount Freezer Refrigerator in Black

  • Fast #
  • Part #GGTS19KGNRBB
  • Item #8026945
  • Manufacturer Part #GTS19KGNRBB
4.1 out of 5 Customer Rating
Brand image
GE®

19.1 cu. ft. Top Mount Freezer Refrigerator in Black

  • Fast #
  • Part #GGTS19KGNRBB
  • Item #8026945
  • Manufacturer Part #GTS19KGNRBB
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
19.1 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Knob
Depth:
34-1/2
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
5.6 cu ft
Height:
66-3/8
Installation Type:
Freestanding
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
10
Refrigerant:
R-600A
Refrigerator Type:
Top Mount Freezer
Smart Home Enabled:
No
UPC:
084691847656
Volts:
120V
Weight:
202
Width:
29-3/4