This product requires certification to purchase.

19.1 cu. ft. Top Mount Freezer Refrigerator in White

GE®

19.1 cu. ft. Top Mount Freezer Refrigerator in White

  • Fast #
  • Part #GGTS19KGNRWW
  • Item #8026857
  • Manufacturer Part #GTS19KGNRWW
3.3 out of 5 Customer Rating
Brand image
GE®

19.1 cu. ft. Top Mount Freezer Refrigerator in White

  • Fast #
  • Part #GGTS19KGNRWW
  • Item #8026857
  • Manufacturer Part #GTS19KGNRWW
3.3 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
19.1 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Knob
Depth:
34-1/2 in
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
5.57 cu ft
Height:
66-3/8 in
Installation Type:
Freestanding
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
10
Refrigerant:
R-600A
Refrigerator Capacity (Cu Ft):
13.59 cu ft
Refrigerator Type:
Top Mount Freezer
Smart Home Enabled:
No
UPC:
084691847649
Volts:
120V
Weight:
202 lb
Width:
29-3/4 in