2 Burner Smoothtop Cooktop in Black
2 Burner Smoothtop Cooktop in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compact 21" cook top
- Ceramic glass cook top makes cleanup quick and easy
- Ribbon heating elements
- Features 9"/6" dual element
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Burner Type:
- Smoothtop
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 17-1/8 in
- Height:
- 3 in
- Number of Burners:
- 2
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 084691164944
- Volts:
- 208/240V
- Watts:
- 3.7 kW
- Width:
- 21 in