2.0 in. Built-In Microwavewave Trim Kit in Stainless Steel

This product has been replaced by

GE® Stainless Steel 29-3/4 in. Trim Kit
GE® 29-3/4 in. Trim Kit in Stainless Steel
Manufacturer Part #JX7230SLSS
You last purchased this on
 
GE®

2.0 in. Built-In Microwavewave Trim Kit in Stainless Steel

  • Fast #
  • Part #GJX7230SFSS
  • Item #4662252
  • Manufacturer Part #JX7230SFSS
3.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

GE® Stainless Steel 29-3/4 in. Trim Kit
GE® 29-3/4 in. Trim Kit in Stainless Steel
Manufacturer Part #JX7230SLSS
GE®

2.0 in. Built-In Microwavewave Trim Kit in Stainless Steel

This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Countertop microwave oven is built-in capable with a sleek matching trim kit
  • Requires Certification

Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
19-1/8 in
Width:
29-3/4 in