This product requires certification to purchase.

20-1/2 in. Recirculating Kit in Stainless Steel

GE®

20-1/2 in. Recirculating Kit in Stainless Steel

  • Fast #
  • Part #GUXN70
  • Item #7387329
  • Manufacturer Part #UXN70
3.6 out of 5 Customer Rating
Brand image
GE®

20-1/2 in. Recirculating Kit in Stainless Steel

  • Fast #
  • Part #GUXN70
  • Item #7387329
  • Manufacturer Part #UXN70
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Width
20-1/2 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
CARB OTC LEED Compliant
No
Energy Star Compliant
No
GSA Approved
No
Product Type
Recirculating Kit
UL Listed
No
UPC
084691828877