This product requires certification to purchase.

20.8 cu. ft. Bottom Mount Freezer and French Door Refrigerator in Fingerprint Resistant Stainless

GE®

20.8 cu. ft. Bottom Mount Freezer and French Door Refrigerator in Fingerprint Resistant Stainless

  • Fast #
  • Part #GGNE21FYKFS
  • Item #9633148
  • Manufacturer Part #GNE21FYKFS
4.1 out of 5 Customer Rating
Brand image
GE®

20.8 cu. ft. Bottom Mount Freezer and French Door Refrigerator in Fingerprint Resistant Stainless

  • Fast #
  • Part #GGNE21FYKFS
  • Item #9633148
  • Manufacturer Part #GNE21FYKFS
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 30" wide
  • LED lighting
  • Factory-installed ice maker
  • Advanced water filtration
  • Upfront temperature controls with actual temperature display
  • Door alarm
  • Enhanced Shabbos mode: The Shabbos keeper connects to your refrigerator to automatically enable Shabbos compatible modes each week and before every holiday (Shabbos keeper sold separately, visit
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
20.8 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Fingerprint Resistant Stainless
Control Type:
Digital
Depth:
36-5/8
ETL Listed:
No
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
6.05 cu ft
Handle Material:
Stainless Steel
Height:
69-7/8
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
Number of Shelves:
3
Power Source:
Electric
Refrigerant:
R-600A
Refrigerator Type:
Bottom Mount Freezer, French Door
Smart Home Enabled:
No
UL Listed:
Yes
UPC:
084691853770
Volts:
120V
Weight:
210
Width:
29-3/4