This product requires certification to purchase.

230/208V Universal Short Power Cord Kit – 3-Foot, No LCDI, for Zoneline AZ45/65 Units

GE®

230/208V Universal Short Power Cord Kit – 3-Foot, No LCDI, for Zoneline AZ45/65 Units

  • Fast #
  • Part #GRAK320SP
  • Item #7055174
  • Manufacturer Part #RAK320SP
5 out of 5 Customer Rating
Brand image
GE®

230/208V Universal Short Power Cord Kit – 3-Foot, No LCDI, for Zoneline AZ45/65 Units

  • Fast #
  • Part #GRAK320SP
  • Item #7055174
  • Manufacturer Part #RAK320SP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Three-foot power cord without LCDI
  • 4-pin connector
  • Low-voltage personality plug
  • Dimensions: 3 H x 6.90 W x 9.80 D
  • For use in existing sub-bases and new AZ45/65 units
  • Requires Certification

Documents


Specifications

Product Type:
Power Cord Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
084691817611
Volts:
208/230V