This product requires certification to purchase.

21.2 cu. ft. Top Mount Freezer Refrigerator in White

This product has been replaced by

GE® White 32-3/4 in. 21.9 cu. ft. Top Mount Freezer Refrigerator
GE® 21.9 cu. ft. Top Mount Freezer Refrigerator in White
Manufacturer Part #GTE22JTNRWW
GE®

21.2 cu. ft. Top Mount Freezer Refrigerator in White

  • Fast #
  • Part #GGTE21GTHWW
  • Item #4717425
  • Manufacturer Part #GTE21GTHWW
3.7 out of 5 Customer Rating
Brand image

This product has been replaced by

GE® White 32-3/4 in. 21.9 cu. ft. Top Mount Freezer Refrigerator
GE® 21.9 cu. ft. Top Mount Freezer Refrigerator in White
Manufacturer Part #GTE22JTNRWW
GE®

21.2 cu. ft. Top Mount Freezer Refrigerator in White

  • Fast #
  • Part #GGTE21GTHWW
  • Item #4717425
  • Manufacturer Part #GTE21GTHWW
3.7 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Easy-to-use controls regulate both fresh food and freezer sections
  • Adjustable spill resistant glass shelves
  • Snack drawer conveniently stores favorite foods and allows for quick, easy access
  • Adjustable humidity drawers helps food stay fresh
  • Wire freezer shelf provides additional storage for frozen foods
  • Width: 32-3/4"
  • Seamless design of the freezer floor wipes up spills easily for quick cleanup
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
21.2 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Turn Knob
Depth:
34 in
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
6.04 cu ft
Height:
66-3/4 in
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
2
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerator Capacity (Cu Ft):
15.1 cu ft
Refrigerator Type:
Top Mount Freezer
UL Listed:
Yes
UPC:
084691261469
Volts:
120V
Width:
32-7/8 in