21.9 cu. ft. Top Mount Freezer Refrigerator in Black
21.9 cu. ft. Top Mount Freezer Refrigerator in Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 21.9 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Knob
- Depth:
- 34-1/2
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 6.68 cu ft
- Height:
- 66-3/8
- Installation Type:
- Freestanding
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 10
- UPC:
- 084691847755
- Volts:
- 120V
- Weight:
- 202
- Width:
- 32-3/4