23-3/4 in. Dishwasher with Front Control in Stainless Steel
23-3/4 in. Dishwasher with Front Control in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Piranha™ hard food disposer with removable filter ensures consistently clean items
- Includes dedicated silverware jets
- SpaceMaker® silverware basket
- A dishwasher this quiet has a status light to let you know it is running
- American Grey plastic interior
- Built-up floor capable
- Cabinet depth installation
- Top or side mount installation brackets
- Includes 4-pass wash and dry element
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 7.1
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Decibel Rating (dB):
- 55 dB
- Depth:
- 24 in
- Energy Star Compliant:
- Yes
- Height:
- 35-5/8 in
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 084691814924
- Volts:
- 120V
- Width:
- 23-3/4 in