23-3/4 in. 16 Place Settings Dishwasher in Black
23-3/4 in. 16 Place Settings Dishwasher in Black
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 7.1
- CEC Compliant:
- For Sale in CA
- Capacity:
- 16 Place Settings
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Touch
- Decibel Rating (dB):
- 50 dB
- Depth:
- 24
- Energy Star Compliant:
- Yes
- Height:
- 34
- Interior Light:
- No
- NSF Certified:
- Yes
- Number of Settings:
- 16
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 084691831112
- Volts:
- 120V
- Width:
- 23-3/4