This product requires certification to purchase.

23-3/4 in. 52dB 4-Cycle Hybrid Built-In Dishwasher in Stainless Steel

GE®

23-3/4 in. 52dB 4-Cycle Hybrid Built-In Dishwasher in Stainless Steel

  • Fast #
  • Part #GGDF540HSFSS
  • Item #4662660
  • Manufacturer Part #GDF540HSFSS
3.7 out of 5 Customer Rating
Brand image
GE®

23-3/4 in. 52dB 4-Cycle Hybrid Built-In Dishwasher in Stainless Steel

  • Fast #
  • Part #GGDF540HSFSS
  • Item #4662660
  • Manufacturer Part #GDF540HSFSS
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Most advanced GE® wash system
  • Piranha™ hard food disposer with removable filter ensures consistently clean items
  • Steam prewash loosens tough soils before any cycle
  • A dishwasher this quiet has a status light to let you know it is running
  • Pearlescent Dark Grey racks with ball tip tines
  • Wash your way customizable rack
  • Hybrid stainless steel interior
  • Cabinet depth installation
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
AMP:
7.1
CEC Compliant:
For Sale in CA
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Digital
Decibel Rating (dB):
52 dB
Depth:
24 in
Energy Star Compliant:
Yes
Height:
34 in
NSF Certified:
Yes
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
084691258186
Volts:
120V
Width:
23-3/4 in