23 cu. ft. Side-By-Side Refrigerator in Black
23 cu. ft. Side-By-Side Refrigerator in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Total capacity: 23 cu. ft
- FF capacity: 16.07 cu. ft
- FZ capacity: 6.94 cu. ft
- ADA compliant: No
- Energy Star®: yes
- Full depth
- Ice & water dispenser: External
- Water filtration: Yes
- Control type: Electronic, actual temperature display
- Internal lighting: LED
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 23 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Touch Screen
- Depth:
- 34-3/4 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 6.94 cu ft
- Height:
- 69-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 4
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 16.07 cu ft
- Refrigerator Type:
- Side-By-Side
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- UPC:
- 084691855910
- Volts:
- 120V
- Weight:
- 314 lb
- Width:
- 32-3/4 in