This product requires certification to purchase.

23 cu. ft. Side-By-Side Refrigerator in White

GE®

23 cu. ft. Side-By-Side Refrigerator in White

  • Fast #
  • Part #GGSS23GGPWW
  • Item #9329198
  • Manufacturer Part #GSS23GGPWW
5 out of 5 Customer Rating
Brand image
GE®

23 cu. ft. Side-By-Side Refrigerator in White

  • Fast #
  • Part #GGSS23GGPWW
  • Item #9329198
  • Manufacturer Part #GSS23GGPWW
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 33-inch wide refrigerator
  • LED lighting
  • Edge-to-edge shelves
  • Clear door shelves
  • Interior storage drawers
  • External dispenser
  • Easy access icemaker
  • Advanced water filtration
  • Electronic display
  • Bonus freezer shelf
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
23.2 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Upfront Electronic Temperature Controls
Depth:
34-3/4
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
6.94 cu ft
Handle Material:
Stainless Steel
Height:
69-5/8
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Power Source:
Electric
Refrigerant:
R-600A
Refrigerator Type:
Side-By-Side
Smart Home Enabled:
No
UL Listed:
Yes
UPC:
084691855866
Volts:
120V
Weight:
314
Width:
32-3/4