24 in. 11.6 cu. ft. Top Mount Freezer Refrigerator in Black
24 in. 11.6 cu. ft. Top Mount Freezer Refrigerator in Black
Package Quantity Info:
Each: 1Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 11.6 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Digital
- Depth:
- 28-5/8
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 3.14 cu ft
- Handle Type:
- Recessed
- Height:
- 59-7/8
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 3
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-600A
- Refrigerator Type:
- Top Mount Freezer
- Smart Home Enabled:
- No
- UL Listed:
- No
- UPC:
- 084691818083
- Volts:
- 120V
- Weight:
- 137
- Width:
- 24